Beli mata pisau di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Deburring Tool (Penghalus Pipa PVC)
    Mulai

    Rp1.299.900

    RIDGID Deburring Tool (Penghalus Pipa PVC)
    atribut:
    • Plastic Pipe Capacity (inch): 1/2-1 1/2
    • Plastic Pipe Capacity (mm): 12-40
    • Part Tool: T
  2. TORA Putty Knife (Kape)
    Mulai

    Rp21.900

    TORA Putty Knife (Kape)
    atribut:
    • Size (inch): 4
    • Color: Blue
    • Material Handle: Fiber Handle Rubber Grip
    • Material: Stainless Steel
  3. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  4. OLFA Craft Knife Type L (Pisau Ukir)
    Mulai

    Rp119.900

    OLFA Craft Knife Type L (Pisau Ukir)
    Deskripsi:
    A rust-resistant all-stainless steel cutting knife that can be used outdoors. The blade is slidable so you can adjust the length.
    atribut:
    • Overall Length (mm): 115
    • Suitable Spare Blade/Cutter: Craft knife L type spare blade (XB34)
  5. TORA Grass Cutting Blade Eye (Mata Pisau Potong Rumput)
    Mulai

    Rp53.900

    TORA Grass Cutting Blade Eye (Mata Pisau Potong Rumput)
    atribut:
    • Size (inch): 10
    • Specification: 255x40Tx1.1/25.4mm
  6. KYK Brush Cutter Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  7. MONAKE Mesin Potong Rumput
    Mulai

    Rp419.900

    MONAKE Mesin Potong Rumput
    atribut:
    • Material: ABS and Stainless Steel
    • Motor Power (W): 650
    • Battery Power (mAh): 15000
    • No Load Speed (rpm): 18000
  8. Double Thunders Mata Pisau Potong Rumput
    Mulai

    Rp25.900

    Double Thunders Mata Pisau Potong Rumput
    atribut:
    • Overall Length (mm): 305
    • Thickness (mm): 1.6
    • Width (mm): 90
  9. ORIS Pisau Potong Rumput
    Mulai

    Rp34.900

    ORIS Pisau Potong Rumput
    atribut:
    • Dimensions (mm): 305x90x1.6
  10. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  11. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (219)
    Mulai

    Rp48.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
  12. KOBELCO Welding Electrode RB-26 Series
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  13. Philips TL-D Standard Colours (Lampu TL-D)
    50%
    Rating:
    93% of 100
    (12)
    Mulai

    Rp17.900

    Philips TL-D Standard Colours (Lampu TL-D)
    Deskripsi:
    Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor penting
    atribut:
    • Type: Standard
  14. OLFA Cutter Blades Safety (Isi Cutter)
    44%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp33.900

    OLFA Cutter Blades Safety (Isi Cutter)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
  15. Sakai Senar Potong Rumput Nilon
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Sakai Senar Potong Rumput Nilon
    atribut:
    • Size (mm): 2.4
    • Length (m): 50
Daftar Harga mata pisau Terbaru November 2026
RIDGID Deburring Tool (Penghalus Pipa PVC)Rp1.299.900
TORA Putty Knife (Kape)Rp21.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
OLFA Craft Knife Type L (Pisau Ukir)Rp119.900
NISAKU Scraper (Kape)Rp119.900
TORA Grass Cutting Blade Eye (Mata Pisau Potong Rumput)Rp53.900
KYK Brush Cutter BladeRp29.900
VOYLET Pisau Potong RumputRp38.900
MONAKE Mesin Potong RumputRp419.900
Double Thunders Mata Pisau Potong RumputRp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)